- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV11-12 Series
- Cartridge Only Port Size
- Pilot Operated Operation
description
- The PSV11-12 is a pilot-operated, sliding-spool, adjustable, cartridge-type, pressure sequence valve which is internally piloted and used to control the sequence of operations of two or more actuators.
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Pressure [Max] | 5000 psi |
| Port Size | Cartridge Only |
| Seal Kit Buna | 02-180095 |
| Seal Kit Viton | 02-165887 |
| Body Type | 6 |
| Sequence Pressure [Max] | 5000 psi |
| Operating Pressure [Max] | 5000 psi |
| Sequence Pressure [Min] | 350 psi |
| Adjustment Type | Screw |
| Type | Pressure Sequence Valve |
| Flow [Max] | 30 gal/min |
| Operating Pressure [Min] | 350 psi |
| Pressure Setting | 2675 psi |
| Model No. | PSV11-12-S-0-50/ |
| Series | PSV11-12 |
| Manufacturer Part No. | PSV11-12-S-0-50 |
| Operation | Pilot Operated |
| Cavity | C-12-3S |
| Housing Material | Cartridge Only |
| Seal Material | Buna-N |
| Weight | 0.89 LB |

