Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-170680

Vickers Pressure Control Cartridge Valve
Item #102130729
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV2-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
Installation Screw-in Cartridge
Sequence Pressure [Min] 100 psi
Seal Material Buna-N
No. of Housing Ports 3
Operation Direct Acting
Pressure Setting 341 psi
No. of Valve Ports 3
Valve Material Cartridge only
Recommend Filtration Level 18/16/13 microns
Series PSV2-10
Valve Torque into Cavity 47 to 54 Nm
Cavity C-8-3
Pressure [Max] 3046 psi
Temperature Range [Min] -40 °F
Port Size Cartridge Only
Model No. PSV2-10-S-0-6/4.5
Adjustment Type Screw
Type Pressure Sequence Valve
Pilot Ratio 100:1
Operating Pressure [Min] 100 psi
Port Type Cartridge Only
Housing Material Cartridge Only
Seal Kit Buna 565804
Flow [Max] 6 gal/min
Manufacturer Part No. PSV2-10-S-0-6/4.5
Style Spool
Temperature Range [Max] 248 °F
Seal Kit Viton 889599
Sequence Pressure [Max] 600 psi
Leakage 0.25 cc/min
Operating Pressure [Max] 3046 psi
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison