- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV4-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Manufacturer Part No. | PSV4-10-S-0-5/ |
| Pressure Setting | 250 psi |
| Type | Pressure Sequence Valve |
| Seal Material | Buna-N |
| Pilot/Drain | External Pilot/Internal Drain |
| Adjustment Type | Screw |
| Operation | Direct Acting |
| Pressure [Max] | 5600 psi |
| Sequence Pressure [Max] | 450 psi |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 565804 |
| Port Size | Cartridge Only |
| Cavity | C-10-3 |
| Series | PSV4-10 |
| Seal Kit Viton | 889599 |
| Flow [Max] | 4 gal/min |
| Sequence Pressure [Min] | 50 psi |
| Model No. | PSV4-10-S-0-5/ |
| Weight | 0.53 LB |
