- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV5-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Valve Material | Aluminum |
| Port Type | Cartridge Only |
| Adjustment Type | Factory Set |
| Sequence Pressure [Min] | 100 psi |
| Pressure Setting | 500 psi |
| Pilot Ratio | 100:1 |
| Housing Material | Cartridge Only |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Material | Buna-N |
| Seal Kit Buna | 565804 |
| Style | Spool |
| Type | Pressure Sequence Valve |
| No. of Valve Ports | 3 |
| Operating Pressure [Max] | 899 psi |
| Operating Pressure [Min] | 100 psi |
| Temperature Range [Max] | 248 °F |
| Operation | Direct Acting |
| Pressure [Max] | 3046 psi |
| Cavity | C-10-3 |
| Flow [Max] | 2 gal/min |
| Manufacturer Part No. | PSV5-10-F-0-9/5 |
| Series | PSV5-10 |
| Sequence Pressure [Max] | 900 psi |
| Port Size | Cartridge Only |
| Model No. | PSV5-10-F-0-9/5 |
| Installation | Screw-in Cartridge |
| Seal Kit Viton | 889599 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.53 LB |

