Skip to content Skip to navigation menu
Vickers by Danfoss02-170663

02-170663

Vickers Pressure Control Cartridge Valve
Item #102129465
  • PSV5-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Internal Adjustment
  • Aluminum Housing
  • SAE-6 Port Size
  • 2 gal/min
  • 200 psi - 1,400 psi Sequence Pressure
  • 1000 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-170663
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV5-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Internal Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Adjustment Type Internal
Seal Kit Buna 565804
Model No. PSV5-10-I-6T-14/10
Cavity C-10-3
Series PSV5-10
Manufacturer Part No. PSV5-10-I-6T-14/10
Seal Kit Viton 889599
Sequence Pressure [Min] 200 psi
Port Type SAE
Pressure [Max] 5600 psi
Port Size SAE-6
Flow [Max] 2 gal/min
Operation Direct Acting, Internal Pilot, External Drain
Pressure Setting 1000 psi
Seal Material Buna-N
Housing Material Aluminum
Type Pressure Sequence Valve
Sequence Pressure [Max] 1400 psi
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison