- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV11-12 Series
- Cartridge Only Port Size
- Pilot Operated Operation
description
- A screw-in-cartridge type, pilot operated, sliding-spool, adjustable pressure reducing valve. Normally-open, allowing flow from port 2 to port 1. Port 3 must be vented. Once the pressure setting is reached at port 1, the spool shifts to restrict the inlet flow at port 2, which regulates the pressure at port 1.
caution
- Check local regulations for special storage requirements
| Seal Kit Viton | 02-165887 |
| Adjustment Type | Screw |
| Cracking Pressure [Max] | 3000 psi |
| Style | Spool |
| Housing Material | Cartridge Only |
| Type | Pressure Reducing Valve |
| Pressure Setting | 1646 psi |
| Port Size | Cartridge Only |
| Pressure [Max] | 5076 psi |
| Cracking Pressure [Min] | 250 psi |
| Seal Kit Buna | 02-180095 |
| Body Type | 5 |
| Model No. | PRV11-12-S-0-30/ |
| Seal Material | Buna-N |
| Operation | Pilot Operated |
| Series | PRV11-12 |
| Flow [Max] | 30 gal/min |
| Operating Pressure [Max] | 5076 psi |
| Manufacturer Part No. | PRV11-12-S-0-30 |
| Operating Pressure [Min] | 247 psi |
| Pilot Ratio | 100:1 |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 81 to 95 Nm |
| Cavity | C-12-3 |
| Weight | 0.89 LB |

