- Flow Control Valve
- Flow Restrictor Type
- PCS3-10 Series
| Model No. | PCS3-10V-0-40 |
| Type | Flow Restrictor |
| Series | PCS3-10 |
| Differential Pressure | 40 psi |
| Port Type | Cartridge Only |
| Weight | 0.0 LB |
| Model No. | PCS3-10V-0-40 |
| Type | Flow Restrictor |
| Series | PCS3-10 |
| Differential Pressure | 40 psi |
| Port Type | Cartridge Only |
| Weight | 0.0 LB |