- Flow Control Valve
- Flow Control Type
- PCS4-16 Series
- 30 gal/min Maximum Flow
| Port Type | Cartridge Only |
| Model No. | PCS4-16V-0-80 |
| Cavity | C-16-4 |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 30 gal/min |
| Leakage | Standard |
| No. of Valve Ports | 4 |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 3000 psi |
| No. of Housing Ports | 4 |
| Differential Pressure | 80 psi |
| Type | Flow Control |
| Temperature Range [Max] | 248 °F |
| Valve Torque into Cavity | Aluminum Housing: 108 to 122 Nm, Steel Housing: 136 to 149 Nm |
| Series | PCS4-16 |
| Seal Material | Viton |
| Weight | 0.0 LB |

