Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-170432

Vickers Pressure Control Cartridge Valve
Item #102169977
  • PSV1-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Aluminum Housing
  • SAE-6 Port Size
  • 6 gal/min
  • 200 psi - 1,200 psi Sequence Pressure
  • 700 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PSV1-10 Series Pressure Sequence Valve
  • Direct Acting, Internal Pilot, External Drain
  • C-10-3 Cavity
  • Buna-N Seals
  • Screw Adjustment
Adjustment Type Screw
Housing Material Aluminum
Seal Kit Viton 889599
Seal Material Buna-N
Operation Direct Acting, Internal Pilot, External Drain
Seal Kit Buna 565804
Port Size SAE-6
Model No. PSV1-10-S-6T-12/
Cavity C-10-3
Pressure Setting 700 psi
Sequence Pressure [Min] 200 psi
Body Type 2
Pressure [Max] 3000 psi
Type Pressure Sequence Valve
Manufacturer Part No. PSV1-10-S-6T-12/
Series PSV1-10
Port Type SAE
Flow [Max] 6 gal/min
Sequence Pressure [Max] 1200 psi
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison