- PSV10-10 Series Pressure Sequence Valve
- Direct Acting, External Pilot, External Drain, Normally Closed
- C-10-4 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| Adjustment Type | Screw |
| Seal Kit Buna | 889625 |
| Seal Material | Buna-N |
| Operation | Direct Acting, External Pilot, External Drain, Normally Closed |
| Type | Pressure Sequence Valve |
| Flow [Max] | 6 gal/min |
| Series | PSV10-10 |
| Seal Kit Viton | 566080 |
| Cavity | C-10-4 |
| Pressure Setting | 750 psi |
| Model No. | PSV10-10-S-0-12/7.5 |
| Pressure [Max] | 3000 psi |
| Sequence Pressure [Min] | 200 psi |
| Sequence Pressure [Max] | 1200 psi |
| Port Size | Cartridge Only |
| Housing Material | Cartridge Only |
| Manufacturer Part No. | PSV10-10-S-0-12/7.5 |
| Weight | 0.6 LB |

