Skip to content Skip to navigation menu
Vickers by Danfoss02-170364

02-170364

Vickers Pressure Control Cartridge Valve
Item #103329750
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV2-10 Series
  • 12.7 mm Port Size
  • SAE Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-170364
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV2-10 Series
  • 12.7 mm Port Size
  • SAE Port Type
Installation Screw-in Cartridge
Pressure [Max] 3046 psi
Operating Pressure [Max] 3046 psi
Series PSV2-10
Recommend Filtration Level 18/16/13 microns
Adjustment Type Screw
Operating Pressure [Min] 363 psi
Temperature Range [Min] -40 °F
Temperature Range [Max] 248 °F
Valve Torque into Cavity 47 to 54 Nm
Port Type SAE
Housing Material Aluminum
Type Pressure Sequence Valve
No. of Housing Ports 3
Pressure Setting 1378 psi
Cavity C-8-3
Operation Direct Acting
Model No. PSV2-10-S-8T-24/
Port Size 12.7 mm
No. of Valve Ports 3
Flow [Max] 6 gal/min
Pilot Ratio 100:1
Seal Material Buna-N
Style Spool
Leakage 0.25 cc/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison