- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV8-10 Series
- SAE-6 Port Size
- SAE Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Model No. | PSV8-10-S-6T-4/ |
| Pressure Setting | 239 psi |
| Manufacturer Part No. | PSV8-10-S-6T-4/ |
| Installation | Screw-in Cartridge |
| Port Type | SAE |
| Recommend Filtration Level | 18/16/13 microns |
| Operation | Direct Acting, Normally Open |
| Flow [Max] | 6 gal/min |
| Sequence Pressure [Max] | 400 psi |
| Pilot/Drain | External Pilot/External Drain |
| Style | Spool |
| Adjustment Type | Screw |
| Sequence Pressure [Min] | 75 psi |
| Pilot Ratio | 100:1 |
| Series | PSV8-10 |
| Operating Pressure [Max] | 3046 psi |
| Pressure [Max] | 3046 psi |
| No. of Housing Ports | 4 |
| Operating Pressure [Min] | 70 psi |
| Port Size | SAE-6 |
| Seal Kit Viton | 566080 |
| Type | Pressure Sequence Valve |
| Cavity | C-10-4 |
| Seal Material | Buna-N |
| Housing Material | Aluminum |
| Seal Kit Buna | 889625 |
| Weight | 0.6 LB |

