- Flow Control Valve
- Flow Restrictor Type
- PCS4-10 Series
| Series | PCS4-10 |
| Type | Flow Restrictor |
| Port Type | Cartridge Only |
| Model No. | PCS4-10V-0-160 |
| Differential Pressure | 160 psi |
| Weight | 0.0 LB |
| Series | PCS4-10 |
| Type | Flow Restrictor |
| Port Type | Cartridge Only |
| Model No. | PCS4-10V-0-160 |
| Differential Pressure | 160 psi |
| Weight | 0.0 LB |