Skip to content Skip to navigation menu
Vickers by Danfoss02-169422

02-169422

Vickers SICV Proportional Valves
Item #103247100
  • Proportional Valve
  • ERV2-10-2.00-0-00 Model Code
  • Pressure Relief Valve Control Type
  • Direct Acting Operation
Vickers by Danfoss02-169422
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Proportional Valve
  • ERV2-10-2.00-0-00 Model Code
  • Pressure Relief Valve Control Type
  • Direct Acting Operation
Control Type Pressure Relief Valve
Fluid Cleanliness 18/16/13 micron
Factory Set Pressure 218
Cavity C-10-2
Operation Direct Acting
Model No. ERV2-10-2.00-0-00
Installation Screw-in Cartridge
Port Type Cartridge Only
Seal Material Buna-N
Pressure [Max] 500 psi
Temperature Range [Min] -40 °F
Temperature Range [Max] 248 °F
Series ERV2
Valve Material Cartridge only
Rated Flow 0.7 gal/min
No. of Housing Ports 2
No. of Valve Ports 2
Style Spool
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison