- Flow Control Valve
- Flow Regulator Type
- FR1-20 Series
- 60 gal/min Maximum Flow
| Port Type | Cartridge Only |
| Model No. | FR1-20-F-0-/50.00 |
| Housing Material | Aluminum |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 60 gal/min |
| Seal Material | Buna-N |
| No. of Valve Ports | 2 |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 128 to 155 Nm |
| Adjustment Type | Fixed Orifice |
| Leakage | Standard |
| Pressure [Max] | 3000 psi |
| No. of Housing Ports | 2 |
| Flow Rate Setting | 12.5 |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 248 °F |
| Series | FR1-20 |
| Type | Flow Regulator |
| Cavity | C-20-2 |
| Weight | 0.0 LB |

