- Flow Control Valve
- Flow Regulator Type
- FR1-16 Series
- 0.475 gal/min Minimum Flow
- 30 gal/min Maximum Flow
| Flow [Max] | 30 gal/min |
| Flow Rate Setting | 5 |
| Seal Material | Buna-N |
| Type | Flow Regulator |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Max] | 248 °F |
| Port Type | Cartridge Only |
| Leakage | Standard |
| Installation | Screw-in Cartridge |
| Cavity | C-16-2 |
| Valve Torque into Cavity | 108 to 122 Nm |
| Model No. | FR1-16-F-0-/20.00 |
| No. of Valve Ports | 2 |
| Flow [Min] | 0.475 gal/min |
| Adjustment Type | Fixed Orifice |
| Style | Pressure Compensated W/ Free Reverse Flow |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 3000 psi |
| Series | FR1-16 |
| No. of Housing Ports | 2 |
| Weight | 0.0 LB |

