- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Kit Buna | 889615 |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 2 |
| No. of Housing Ports | 2 |
| Valve Torque into Cavity | 128 to 155 Nm |
| Coil Series | Use J Series, 23 W |
| Manual Override | No Manual Override |
| Bi-Directional (2-Way Valves) | No |
| Filter Option | None |
| Poppet/Spool | Poppet |
| Cavity | C-20-2 |
| Cartridge Valve Series | SV2-20-C |
| Series | J Series |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Flow [Max] | 60 gal/min |
| Size Designation | 20 |
| Temperature Range [Min] | -40 °F |
| Installation | Screw-in Cartridge |
| Operation | Solenoid Operated |
| Model No. | SV2-20-C-16T-12DQ |
| Pressure [Max] | 3000 psi |
| Connector Type | Spade |
| Valve Voltage Rating | 12 VDC |
| Port Type | SAE |
| Port Size | SAE-16 |
| Seal Material | Buna-N |
| Housing No. | 566409 |
| Seal Kit Viton | 889619 |
| Watt Rating | 23 W |
| Actuation | Pilot Operated |
| Housing Material | Aluminum |
| Temperature Range [Max] | 248 °F |
| Weight | 0.0 LB |

