- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Poppet/Spool | Poppet |
| Flow [Max] | 35 gal/min |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Viton | 02-889609 |
| Housing Material | Aluminum |
| Seal Material | Buna-N |
| Series | J Series |
| Connector Type | Leads |
| Manual Override | No Manual Override |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Valve Voltage Rating | 12 VDC |
| Port Size | SAE-12 |
| Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 248 °F |
| Seal Kit Buna | 565810 |
| Port Type | SAE |
| Operation | Solenoid Operated |
| Temperature Range [Min] | -40 °F |
| Model No. | SV1-16-C-12H-12DW |
| Actuation | Pilot Operated |
| Coil Series | Use J Series, 23 W |
| Filter Option | None |
| Housing No. | 566113 |
| Cavity | C-16-2 |
| Size Designation | 16 |
| Cartridge Valve Series | SV1-16-C |
| Watt Rating | 23 W |
| Weight | 0.0 LB |

