- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
| Cavity | C-10-2 |
| Connector Type | DIN 43650-A |
| Manual Override | Cable Type Override |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 2 |
| Flow [Max] | 12 gal/min |
| Port Type | SAE |
| Valve Torque into Cavity | 47 to 54 Nm |
| Pressure [Max] | 3000 psi |
| Poppet/Spool | Poppet |
| Temperature Range [Max] | 248 °F |
| Actuation | Pilot Operated |
| Housing Material | Aluminum |
| Valve Type | 2-Way, 2-Position, Normally Open Poppet |
| Port Size | SAE-8 |
| No. of Housing Ports | 2 |
| Valve Voltage Rating | 115 VAC |
| Seal Material | Buna-N |
| Series | J Series |
| Temperature Range [Min] | -40 °F |
| Installation | Screw-in Cartridge |
| Model No. | SV3-10-0-8H-115AG |
| Watt Rating | 23 W |
| Weight | 2.5 LB |

