- Solenoid Valve
- 3-Way, Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 2 to port 3 while port 1 is blocked.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Watt Rating | 23 W |
| Connector Type | Leads |
| Housing No. | 566162 |
| Housing Material | Aluminum |
| Temperature Range [Max] | 248 °F |
| Seal Material | Buna-N |
| Port Size | SAE-6 |
| Seal Kit Buna | 889624 |
| Series | J Series |
| Temperature Range [Min] | -40 °F |
| Model No. | SV4-10-3-6T-24DW |
| Cartridge Valve Series | SV4-10-3 |
| Coil Series | Use J Series, 23 W |
| Flow [Max] | 6 gal/min |
| No. of Valve Ports | 3 |
| Operation | Solenoid Operated |
| Cavity | C-10-3 |
| Seal Kit Viton | 889688 |
| Valve Type | 3-Way, Spool |
| Valve Torque into Cavity | 47 to 54 Nm |
| Recommend Filtration Level | 18/16/13 microns |
| Actuation | Direct Acting |
| Size Designation | 10 |
| Valve Voltage Rating | 24 VDC |
| Filter Option | None |
| Port Type | SAE |
| Bi-Directional (2-Way Valves) | No |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 3 |
| Manual Override | No Manual Override |
| Pressure [Max] | 3000 psi |
| Poppet/Spool | Spool |
| Weight | 0.0 LB |

