- Solenoid Valve
- 2-Way, Normally Closed Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Series | J Series |
| Cartridge Valve Series | SV4-10-C |
| Operation | Solenoid Operated |
| Flow [Max] | 6 gal/min |
| Actuation | Direct Acting |
| Filter Option | None |
| Watt Rating | 23 W |
| No. of Housing Ports | 2 |
| Coil Series | Use J Series, 23 W |
| Seal Kit Viton | 889627 |
| Valve Type | 2-Way, Normally Closed Spool |
| Temperature Range [Min] | -40 °F |
| Bi-Directional (2-Way Valves) | No |
| Valve Torque into Cavity | 45 to 54 Nm |
| Size Designation | 10 |
| Connector Type | DIN 43650-A |
| No. of Valve Ports | 2 |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 248 °F |
| Recommend Filtration Level | 18/16/13 microns |
| Housing No. | 876701 |
| Cavity | C-10-2 |
| Port Size | SAE-8 |
| Pressure [Max] | 3000 psi |
| Housing Material | Aluminum |
| Seal Kit Buna | 565806 |
| Seal Material | Viton |
| Poppet/Spool | Spool |
| Valve Voltage Rating | 24 VDC |
| Port Type | SAE |
| Model No. | SV4-10V-C-8H-24DG |
| Manual Override | No Manual Override |
| Weight | 0.0 LB |

