- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Recommend Filtration Level | 18/16/13 microns |
| No. of Housing Ports | 2 |
| Port Size | SAE-8 |
| Temperature Range [Max] | 248 °F |
| Installation | Screw-in Cartridge |
| Manual Override | No Manual Override |
| Series | J Series |
| Cartridge Valve Series | SV3-10-C |
| Bi-Directional (2-Way Valves) | No |
| Seal Material | Buna-N |
| Pressure [Max] | 3000 psi |
| Operation | Solenoid Operated |
| No. of Valve Ports | 2 |
| Size Designation | 10 |
| Coil Series | Use J Series, 23 W |
| Valve Torque into Cavity | 47 to 54 Nm |
| Watt Rating | 23 W |
| Actuation | Pilot Operated |
| Model No. | SV3-10-C-8H-12DG |
| Temperature Range [Min] | -40 °F |
| Housing Material | Aluminum |
| Valve Voltage Rating | 12 VDC |
| Seal Kit Viton | 566086 |
| Connector Type | DIN 43650-A |
| Housing No. | 876701 |
| Port Type | SAE |
| Filter Option | None |
| Cavity | C-10-2 |
| Valve Type | 2-Way, Normally Closed Poppet |
| Poppet/Spool | Poppet |
| Flow [Max] | 12 gal/min |
| Seal Kit Buna | 565803 |
| Weight | 0.0 LB |

