- Solenoid Valve
- 3-Way, 2-Position Valve Type
| Valve Type | 3-Way, 2-Position |
| Model No. | SV1-10-3-6T-24DT |
| Seal Material | Buna-N |
| Connector Type | Deutsch Female |
| Valve Voltage Rating | 24 VDC |
| Pressure [Max] | 3000 psi |
| Flow [Max] | 6 gal/min |
| Housing Material | Aluminum |
| Weight | 1.57 LB |

