- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-style, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Cavity | C-10-2 |
| Recommend Filtration Level | 18/16/13 microns |
| Poppet/Spool | Poppet |
| Port Type | Cartridge Only |
| Operation | Solenoid Operated |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Pressure [Max] | 3000 psi |
| Seal Kit Viton | 566086 |
| Seal Material | Viton |
| Watt Rating | 23 W |
| Model No. | SV1-10V-C-0-00 |
| Installation | Screw-in Cartridge |
| Valve Material | Cartridge only |
| Size Designation | 10 |
| Cartridge Valve Series | SV1-10-C |
| Bi-Directional (2-Way Valves) | No |
| Coil Series | Use J Series, 23 W |
| Housing Material | Aluminum |
| Flow [Max] | 12 gal/min |
| Valve Type | 2-Way, 2-Position, Normally Closed Poppet |
| Valve Voltage Rating | No Coil |
| No. of Valve Ports | 2 |
| No. of Housing Ports | 2 |
| Housing No. | N/A |
| Filter Option | None |
| Valve Torque into Cavity | 47 to 54 Nm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 248 °F |
| Seal Kit Buna | 565803 |
| Manual Override | No Manual Override |
| Actuation | Pilot Operated |
| Series | J Series |
| Weight | 0.0 LB |

