- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
| Flow [Max] | 35 gal/min |
| Seal Material | Buna-N |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Pressure [Max] | 3000 psi |
| Model No. | SV1-16-C-12T-24DL |
| Connector Type | Leads |
| Valve Voltage Rating | 24 VDC |
| Housing Material | Aluminum |
| Weight | 0.0 LB |

