- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Temperature Range [Max] | 248 °F |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Buna | 565810 |
| Coil Series | Use J Series, 23 W |
| Filter Option | None |
| Temperature Range [Min] | -40 °F |
| Seal Kit Viton | 02-889609 |
| Size Designation | 16 |
| Pressure [Max] | 3000 psi |
| Cartridge Valve Series | SV1-16-C |
| Series | J Series |
| Watt Rating | 23 W |
| Housing Material | Aluminum |
| Manual Override | No Manual Override |
| Poppet/Spool | Poppet |
| Housing No. | N/A |
| Connector Type | Spade |
| Operation | Solenoid Operated |
| Flow [Max] | 35 gal/min |
| Actuation | Pilot Operated |
| Seal Material | Viton |
| Cavity | C-16-2 |
| Model No. | SV1-16V-C-0-24DQ |
| Valve Voltage Rating | 24 VDC |
| Weight | 0.0 LB |

