- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
| Series | J Series |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Manual Override | No Manual Override |
| Watt Rating | 23 W |
| Connector Type | Leads |
| Temperature Range [Min] | -40 °F |
| Bi-Directional (2-Way Valves) | No |
| Valve Voltage Rating | 24 VDC |
| Coil Series | Use J Series, 23 W |
| Housing No. | N/A |
| Temperature Range [Max] | 248 °F |
| Seal Kit Viton | 566086 |
| Seal Kit Buna | 565803 |
| Actuation | Pilot Operated |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Filter Option | None |
| Size Designation | 10 |
| Housing Material | Aluminum |
| Model No. | SV3-10-C-0-24DW |
| Cartridge Valve Series | SV3-10-C |
| Poppet/Spool | Poppet |
| Operation | Solenoid Operated |
| Seal Material | Buna-N |
| Cavity | C-10-2 |
| Weight | 0.0 LB |

