- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Flow [Max] | 60 gal/min |
| Connector Type | Leads |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Temperature Range [Max] | 248 °F |
| Seal Kit Viton | 889619 |
| Series | J Series |
| Cavity | C-20-2 |
| Seal Kit Buna | 889615 |
| Manual Override | No Manual Override |
| Bi-Directional (2-Way Valves) | No |
| Coil Series | Use J Series, 23 W |
| Model No. | SV3-20-0-16T-12DW |
| Cartridge Valve Series | SV3-20-O |
| Valve Voltage Rating | 12 VDC |
| Size Designation | 20 |
| Port Size | SAE-16 |
| Filter Option | None |
| Temperature Range [Min] | -40 °F |
| Port Type | SAE |
| Housing No. | 566409 |
| Operation | Solenoid Operated |
| Actuation | Pilot Operated |
| Housing Material | Aluminum |
| Poppet/Spool | Poppet |
| Watt Rating | 23 W |
| Weight | 0.0 LB |

