- Solenoid Valve
- 2-Way, 2-Position, Normally Open Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
| Connector Type | DIN 43650-A |
| Valve Torque into Cavity | 47 to 54 Nm |
| Actuation | Direct Acting |
| Temperature Range [Min] | -40 °F |
| Series | J Series |
| No. of Housing Ports | 2 |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Temperature Range [Max] | 248 °F |
| Recommend Filtration Level | 18/16/13 microns |
| Cavity | C-10-2 |
| No. of Valve Ports | 2 |
| Poppet/Spool | Spool |
| Valve Type | 2-Way, 2-Position, Normally Open Spool |
| Seal Material | Buna-N |
| Valve Voltage Rating | 115 VAC |
| Port Type | SAE |
| Port Size | SAE-6 |
| Housing Material | Aluminum |
| Watt Rating | 23 W |
| Model No. | SV4-10-0-6T-115AG |
| Installation | Screw-in Cartridge |
| Weight | 1.6 LB |

