- Solenoid Valve
- 3-Way, 2-Position Valve Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 2 to port 3 while port 1 is blocked.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Seal Kit Viton | 889688 |
| Series | J Series |
| Connector Type | Spade |
| Actuation | Direct Acting |
| Manual Override | No Manual Override |
| Cavity | C-10-3 |
| Seal Material | Buna-N |
| Poppet/Spool | Spool |
| Filter Option | None |
| Bi-Directional (2-Way Valves) | No |
| Coil Series | Use J Series, 23 W |
| Size Designation | 10 |
| Seal Kit Buna | 889624 |
| Valve Voltage Rating | 12 VDC |
| Model No. | SV4-10-3-0-12DQ |
| Operation | Solenoid Operated |
| Watt Rating | 23 W |
| Temperature Range [Min] | -40 °F |
| Housing Material | Aluminum |
| Cartridge Valve Series | SV4-10-3 |
| Temperature Range [Max] | 248 °F |
| Valve Type | 3-Way, 2-Position |
| Housing No. | N/A |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Weight | 0.0 LB |

