- Solenoid Valve
- 4-Way, 2-Position Valve Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed between port 1 and port 4 while port 2 and port 3 are blocked. In the energized position port 3 is open to port 4 and port 2 is open to port 1.
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Model No. | SV4-10-4-0-12DQ |
| Manual Override | No Manual Override |
| Size Designation | 10 |
| Poppet/Spool | Spool |
| Operation | Solenoid Operated |
| Valve Voltage Rating | 12 VDC |
| Connector Type | Spade |
| Valve Type | 4-Way, 2-Position |
| Seal Kit Buna | 889625 |
| Seal Material | Buna-N |
| Housing Material | Aluminum |
| Bi-Directional (2-Way Valves) | No |
| Temperature Range [Max] | 248 °F |
| Flow [Max] | 6 gal/min |
| Series | J Series |
| Cartridge Valve Series | SV4-10-4 |
| Temperature Range [Min] | -40 °F |
| Filter Option | None |
| Seal Kit Viton | 566080 |
| Actuation | Direct Acting |
| Pressure [Max] | 3000 psi |
| Cavity | C-10-4 |
| Coil Series | Use J Series, 23 W |
| Watt Rating | 23 W |
| Housing No. | N/A |
| Weight | 0.0 LB |

