- Solenoid Valve
- 3-Way, 2-Position Valve Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 2 to port 3 while port 1 is blocked.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Housing Material | Aluminum |
| Manual Override | No Manual Override |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Poppet/Spool | Spool |
| Operation | Solenoid Operated |
| Connector Type | Leads |
| Temperature Range [Min] | -40 °F |
| Watt Rating | 23 W |
| Model No. | SV4-10-3-0-24DW |
| Bi-Directional (2-Way Valves) | No |
| Size Designation | 10 |
| Series | J Series |
| Seal Kit Buna | 889624 |
| Cavity | C-10-3 |
| Seal Kit Viton | 889688 |
| Valve Voltage Rating | 24 VDC |
| Valve Type | 3-Way, 2-Position |
| Temperature Range [Max] | 248 °F |
| Valve Material | Cartridge only |
| Cartridge Valve Series | SV4-10-3 |
| Dash Size | -10 |
| Housing No. | N/A |
| Coil Series | Use J Series, 23 W |
| Actuation | Direct Acting |
| Filter Option | None |
| Seal Material | Buna-N |
| Weight | 1.0 LB |

