- SV4-10-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Cartridge Valve Series | SV4-10-C |
| Seal Kit Buna | 565806 |
| Poppet/Spool | Spool |
| Series | SV4-10-C |
| Seal Kit Viton | 889627 |
| Coil Series | Use J Series, 23 W |
| Housing No. | 876701 |
| Size Designation | 10 |
| Temperature Range [Max] | 248 °F |
| Operation | Solenoid Operated |
| Actuation | Direct Acting |
| Valve Type | 2-Way, Normally Closed Spool |
| Bi-Directional (2-Way Valves) | No |
| Connector Type | Leadwire |
| Port Type | SAE |
| Port Size | SAE-8 |
| Cavity | C-10-2 |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Valve Voltage Rating | 12 VDC |
| Seal Material | Buna-N |
| Filter Option | None |
| Housing Material | Aluminum |
| Temperature Range [Min] | -40 °F |
| Manual Override | No Manual Override |
| Weight | 0.0 LB |

