- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-style, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Viton | 566086 |
| Temperature Range [Min] | -40 °F |
| Watt Rating | 23 W |
| Cartridge Valve Series | SV1-10-C |
| Manual Override | No Manual Override |
| Connector Type | Spade |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Housing Material | Aluminum |
| Actuation | Pilot Operated |
| Flow [Max] | 6 gal/min |
| Poppet/Spool | Poppet |
| Coil Series | Use J Series, 23 W |
| Temperature Range [Max] | 248 °F |
| Cavity | C-10-2 |
| Filter Option | None |
| Seal Material | Buna-N |
| Pressure [Max] | 3000 psi |
| Valve Voltage Rating | 36 VDC |
| Operation | Solenoid Operated |
| Model No. | SV1-10-C-0-36DQ |
| Size Designation | 10 |
| Series | J Series |
| Housing No. | N/A |
| Seal Kit Buna | 565803 |
| Weight | 0.0 LB |

