- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-style, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Poppet/Spool | Poppet |
| Manual Override | No Manual Override |
| Temperature Range [Max] | 248 °F |
| Port Type | SAE |
| Actuation | Pilot Operated |
| Seal Kit Viton | 566086 |
| Size Designation | 10 |
| Connector Type | DIN 43650 |
| Operation | Solenoid Operated |
| Flow [Max] | 12 gal/min |
| Temperature Range [Min] | -40 °F |
| Port Size | SAE-8 |
| Cartridge Valve Series | SV1-10-C |
| Cavity | C-10-2 |
| Coil Series | Use J Series, 23 W |
| Seal Material | Buna-N |
| Seal Kit Buna | 565803 |
| Housing Material | Aluminum |
| Valve Voltage Rating | 12 VDC |
| Watt Rating | 23 W |
| Model No. | SV1-10-C-8H-12DG |
| Filter Option | None |
| Housing No. | 876701 |
| Bi-Directional (2-Way Valves) | No |
| Series | J Series |
| Pressure [Max] | 3000 psi |
| Valve Type | 2-Way, Normally Closed Poppet |
| Weight | 0.0 LB |

