Skip to content Skip to navigation menu
Vickers by Danfoss02-166813

02-166813

Vickers SV Series Directional Valve
Item #103393440
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Poppet Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers by Danfoss02-166813
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Poppet Valve Type
  • SAE Port Type
  • Pilot Operated Actuation
  • Poppet
Cavity C-10-2
Connector Type DIN 43650-A
Actuation Pilot Operated
Temperature Range [Min] -40 °F
Temperature Range [Max] 248 °F
Housing Material Aluminum
No. of Valve Ports 2
Installation Screw-in Cartridge
Watt Rating 23 W
Valve Type 2-Way, 2-Position, Normally Open Poppet
Dash Size -10
Flow [Max] 12 gal/min
Valve Torque into Cavity 47 to 54 Nm
Pressure [Max] 3000 psi
Seal Material Buna-N
Valve Voltage Rating 115 VAC
Manual Override Cable Type Override
Port Type SAE
No. of Housing Ports 2
Model No. SV3-10-0-6H-115AG
Recommend Filtration Level 18/16/13 microns
Port Size SAE-6
Poppet/Spool Poppet
Series J Series
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison