- Solenoid Valve
- 4-Way, 2-Position Valve Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, all ports are blocked. In the energized position, port 2 is open to port 3 and port 1 is open to port 4.
caution
- Using more than two units in parallel is not recommended
| Bi-Directional (2-Way Valves) | No |
| Poppet/Spool | Spool |
| Size Designation | 10 |
| Seal Material | Buna-N |
| Connector Type | Spade |
| Coil Series | Use J Series, 23 W |
| Manual Override | No Manual Override |
| Seal Kit Viton | 566080 |
| Model No. | SV5-10-4-0-12DQ |
| Actuation | Direct Acting |
| Cavity | C-10-4 |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 3000 psi |
| Valve Type | 4-Way, 2-Position |
| Housing Material | Steel |
| Cartridge Valve Series | SV5-10-4 |
| Watt Rating | 23 W |
| Flow [Max] | 6 gal/min |
| Series | J Series |
| Valve Voltage Rating | 12 VDC |
| Seal Kit Buna | 889625 |
| Operation | Solenoid Operated |
| Housing No. | N/A |
| Filter Option | None |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

