- Flow Control Valve
- Flow Restrictor Type
- MRV2-10 Series
- 0 gal/min Minimum Flow
- 5 gal/min Maximum Flow
| Series | MRV2-10 |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 3000 psi |
| No. of Housing Ports | 2 |
| Flow [Min] | 0 gal/min |
| Leakage | Standard |
| Cavity | C-10-2 |
| Type | Flow Restrictor |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Material | Buna-N |
| No. of Valve Ports | 2 |
| Model No. | MRV2-10-L-6T-05 |
| Port Size | 6 mm |
| Temperature Range [Min] | -40 °F |
| Port Type | SAE |
| Adjustment Type | Lever |
| Temperature Range [Max] | 248 °F |
| Flow [Max] | 5 gal/min |
| Valve Torque into Cavity | 47 to 54 Nm |
| Weight | 0.0 LB |

