Skip to content Skip to navigation menu
Vickers by Danfoss02-166122

02-166122

Vickers Flow Control Cartridge Valve
Item #103359141
  • Flow Control Valve
  • Flow Restrictor Type
  • MRV2-10 Series
  • 0 gal/min Minimum Flow
  • 10 gal/min Maximum Flow
Vickers by Danfoss02-166122
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Restrictor Type
  • MRV2-10 Series
  • 0 gal/min Minimum Flow
  • 10 gal/min Maximum Flow
Port Size 6 mm
Flow [Min] 0 gal/min
Port Type SAE
Leakage Standard
Valve Torque into Cavity 47 to 54 Nm
Type Flow Restrictor
Temperature Range [Max] 248 °F
Temperature Range [Min] -40 °F
No. of Housing Ports 2
Pressure [Max] 3000 psi
Recommend Filtration Level 18/16/13 microns
Cavity C-10-2
Installation Screw-in Cartridge
Flow [Max] 10 gal/min
Model No. MRV2-10-L-6T-10
Adjustment Type Lever
No. of Valve Ports 2
Series MRV2-10
Seal Material Buna-N
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison