Skip to content Skip to navigation menu
Vickers Flow Control Cartridge Valve

02-166029

Vickers Flow Control Cartridge Valve
Item #103359144
  • Flow Control Valve
  • Flow Restrictor Type
  • MRV2-16 Series
  • 0 gal/min Minimum Flow
  • 35 gal/min Maximum Flow
Vickers Flow Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Restrictor Type
  • MRV2-16 Series
  • 0 gal/min Minimum Flow
  • 35 gal/min Maximum Flow
Leakage Standard
Series MRV2-16
Model No. MRV2-16-0-0-35
No. of Housing Ports 2
Flow [Min] 0 gal/min
Recommend Filtration Level 18/16/13 microns
Pressure [Max] 3000 psi
No. of Valve Ports 2
Flow [Max] 35 gal/min
Valve Torque into Cavity 108 to 122 Nm
Housing Material Aluminum
Type Flow Restrictor
Cavity C-16-2
Temperature Range [Min] -40 °F
Installation Screw-in Cartridge
Seal Material Buna-N
Port Type Cartridge Only
Temperature Range [Max] 248 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison