- Flow Control Valve
- Flow Restrictor Type
- MRV2-16 Series
- 0 gal/min Minimum Flow
- 40 gal/min Maximum Flow
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Recommend Filtration Level | 18/16/13 microns |
| Series | MRV2-16 |
| Model No. | MRV2-16-0-0-40 |
| Cavity | C-16-2 |
| Port Type | Cartridge Only |
| Installation | Screw-in Cartridge |
| No. of Valve Ports | 2 |
| Flow [Max] | 40 gal/min |
| Flow [Min] | 0 gal/min |
| Housing Material | Aluminum |
| Valve Torque into Cavity | 108 to 122 Nm |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 2 |
| Temperature Range [Max] | 248 °F |
| Type | Flow Restrictor |
| Leakage | Standard |
| Weight | 0.0 LB |

