Skip to content Skip to navigation menu
Vickers Flow Control Cartridge Valve

02-165974

Vickers Flow Control Cartridge Valve
Item #103359460
  • Flow Control Valve
  • Flow Restrictor Type
  • MRV2-16 Series
  • 0 gal/min Minimum Flow
  • 25 gal/min Maximum Flow
Vickers Flow Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Restrictor Type
  • MRV2-16 Series
  • 0 gal/min Minimum Flow
  • 25 gal/min Maximum Flow
Temperature Range [Min] -40 °F
Valve Torque into Cavity 108 to 122 Nm
Seal Material Buna-N
Cavity C-16-2
Temperature Range [Max] 248 °F
Port Type Cartridge Only
Leakage Standard
No. of Valve Ports 2
Installation Screw-in Cartridge
Type Flow Restrictor
Pressure [Max] 3000 psi
Series MRV2-16
Housing Material Aluminum
Flow [Min] 0 gal/min
Flow [Max] 25 gal/min
Model No. MRV2-16-0-0-25
Recommend Filtration Level 18/16/13 microns
No. of Housing Ports 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison