Skip to content Skip to navigation menu
Vickers by Danfoss02-165941

02-165941

Vickers Flow Control Cartridge Valve
Item #103281667
  • Flow Control Valve
  • Flow Restrictor Type
  • MRV2-16 Series
  • 0 gal/min Minimum Flow
  • 45 gal/min Maximum Flow
Vickers by Danfoss02-165941
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Restrictor Type
  • MRV2-16 Series
  • 0 gal/min Minimum Flow
  • 45 gal/min Maximum Flow
Flow [Min] 0 gal/min
Cavity C-16-2
Housing Material Aluminum
Leakage Standard
Recommend Filtration Level 18/16/13 microns
Valve Torque into Cavity 108 to 122 Nm
Temperature Range [Max] 248 °F
Series MRV2-16
Port Size 16 mm
Type Flow Restrictor
Flow [Max] 45 gal/min
Installation Screw-in Cartridge
Temperature Range [Min] -40 °F
Model No. MRV2-16-L-16T-45
Pressure [Max] 3000 psi
No. of Valve Ports 2
Port Type SAE
Seal Material Buna-N
No. of Housing Ports 2
Adjustment Type Lever
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison