- Flow Control Valve
- Flow Control Type
- FDC3-20 Series
- 50 gal/min Minimum Flow
- 150 gal/min Maximum Flow
| Series | FDC3-20 |
| Flow [Max] | 150 gal/min |
| Model No. | FDC3-20-0-44 |
| Type | Flow Control |
| Flow [Min] | 50 gal/min |
| Port Type | Cartridge Only |
| Weight | 0.0 LB |
| Series | FDC3-20 |
| Flow [Max] | 150 gal/min |
| Model No. | FDC3-20-0-44 |
| Type | Flow Control |
| Flow [Min] | 50 gal/min |
| Port Type | Cartridge Only |
| Weight | 0.0 LB |