- Flow Control Valve
- Flow Control Type
- VF11-10 Series
- 0.475 gal/min Minimum Flow
- 6 gal/min Maximum Flow
| Series | VF11-10 |
| Valve Torque into Cavity | 47 to 54 Nm |
| Adjustment Type | Fixed Orifice |
| Leakage | Standard |
| Recommend Filtration Level | 18/16/13 microns |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Installation | Screw-in Cartridge |
| No. of Valve Ports | 2 |
| Flow [Max] | 6 gal/min |
| Cavity | C-10-2 |
| Type | Flow Control |
| Model No. | VF11-10N-F-000-.75-00-A |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 5000 psi |
| Flow [Min] | 0.475 gal/min |
| Port Type | Cartridge Only |
| No. of Housing Ports | 2 |
| Flow Rate Setting | 0.188 |
| Weight | 0.0 LB |

