Skip to content Skip to navigation menu
Vickers by Danfoss02-165536

02-165536

Vickers Flow Control Cartridge Valve
Item #103224897
  • Flow Control Valve
  • Flow Control Type
  • VF11-10 Series
  • 0.475 gal/min Minimum Flow
  • 6 gal/min Maximum Flow
Vickers by Danfoss02-165536
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Control Type
  • VF11-10 Series
  • 0.475 gal/min Minimum Flow
  • 6 gal/min Maximum Flow
Valve Torque into Cavity 47 to 54 Nm
Installation Screw-in Cartridge
No. of Housing Ports 2
Housing Material Aluminum
Flow [Min] 0.475 gal/min
Adjustment Type Fixed Orifice
Flow Rate Setting 1.5
Temperature Range [Max] 248 °F
Model No. VF11-10N-F-A8H-6.00-00-A
Leakage Standard
Port Size 8 mm
Series VF11-10
Type Flow Control
Seal Material Buna-N
Pressure [Max] 5000 psi
Recommend Filtration Level 18/16/13 microns
Cavity C-10-2
No. of Valve Ports 2
Port Type SAE
Temperature Range [Min] -40 °F
Flow [Max] 6 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison