- Flow Control Valve
- Flow Control Type
- VF1-16 Series
- 5 gal/min Maximum Flow
| Flow [Max] | 5 gal/min |
| Series | VF1-16 |
| Type | Flow Control |
| Model No. | VF1-16-F-0-5 |
| Adjustment Type | Fixed |
| Weight | 0.0 LB |
| Flow [Max] | 5 gal/min |
| Series | VF1-16 |
| Type | Flow Control |
| Model No. | VF1-16-F-0-5 |
| Adjustment Type | Fixed |
| Weight | 0.0 LB |