Skip to content Skip to navigation menu
Vickers by Danfoss02-165479

02-165479

Vickers Flow Control Cartridge Valve
Item #103224900
  • Flow Control Valve
  • Flow Control Type
  • VF11-10 Series
  • 0.475 gal/min Minimum Flow
  • 6 gal/min Maximum Flow
Vickers by Danfoss02-165479
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Control Type
  • VF11-10 Series
  • 0.475 gal/min Minimum Flow
  • 6 gal/min Maximum Flow
Series VF11-10
Pressure [Max] 5000 psi
Seal Material Buna-N
Valve Torque into Cavity 47 to 54 Nm
Model No. VF11-10N-F-000-3.50-00-A
Adjustment Type Fixed Orifice
No. of Valve Ports 2
Flow [Min] 0.475 gal/min
Temperature Range [Max] 248 °F
Cavity C-10-2
Port Type Cartridge Only
No. of Housing Ports 2
Flow Rate Setting 0.875
Flow [Max] 6 gal/min
Installation Screw-in Cartridge
Temperature Range [Min] -40 °F
Leakage Standard
Recommend Filtration Level 18/16/13 microns
Type Flow Control
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison