- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- SAE-8 Port Size
- SAE Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Pressure [Max] | 3046 psi |
| Seal Material | Buna-N |
| Pressure Setting | 1023 psi |
| Pilot Ratio | 100:1 |
| Type | Pressure Relief Valve |
| Temperature Range [Max] | 248 °F |
| No. of Valve Ports | 2 |
| Cracking Pressure [Max] | 1800 psi |
| Cracking Pressure [Min] | 250 psi |
| Operation | Direct Acting |
| Leakage | 0.25 cc/min |
| Installation | Screw-in Cartridge |
| Body Type | 1 |
| Seal Kit Buna | 565803 |
| Valve Torque into Cavity | 47 to 54 Nm |
| Operating Pressure [Max] | 3046 psi |
| Port Type | SAE |
| No. of Housing Ports | 2 |
| Seal Kit Viton | 566086 |
| Operating Pressure [Min] | 247 psi |
| Flow [Max] | 8 gal/min |
| Model No. | RV1-10-S-8H-18/ |
| Port Size | SAE-8 |
| Manufacturer Part No. | RV1-10-S-8H-18/ |
| Style | Poppet |
| Recommend Filtration Level | 18/16/13 microns |
| Cavity | C-10-2 |
| Temperature Range [Min] | -40 °F |
| Adjustment Type | Screw |
| Valve Material | Aluminum |
| Series | RV1-10 |
| Housing Material | Aluminum |
| Weight | 0.48 LB |

