- Pressure Control Valve
- Pressure Relief Valve Type
- RV11-12 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Temperature Range [Min] | -40 °F |
| No. of Valve Ports | 2 |
| Seal Material | Buna-N |
| Style | Spool |
| Housing Material | Cartridge Only |
| Manufacturer Part No. | RV11-12-C-0-15/2.5 |
| Pilot Ratio | 100:1 |
| Operating Pressure [Min] | 145 psi |
| Pressure Setting | 798 psi |
| Flow [Max] | 50 gal/min |
| Pressure [Max] | 5076 psi |
| Port Size | Cartridge Only |
| Leakage | 0.25 cc/min |
| Series | RV11-12 |
| Operating Pressure [Max] | 5076 psi |
| Cracking Pressure [Max] | 1500 psi |
| Valve Torque into Cavity | 81 to 95 Nm |
| Cavity | C-10-2 |
| Model No. | RV11-12-C-0-15/2.5 |
| Type | Pressure Relief Valve |
| Seal Kit Buna | 02–165889 |
| Operation | Pilot Operated |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Housing Ports | 2 |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 248 °F |
| Cracking Pressure [Min] | 150 psi |
| Port Type | Cartridge Only |
| Seal Kit Viton | 02–165888 |
| Valve Material | Cartridge only |
| Adjustment Type | Cap |
| Weight | 0.68 LB |

